| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-126100 Herst.-Nr.: 126100 EAN/GTIN: 4004338126100 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Flush bolt with slider, Material: raw steel, Surface: limba-coloured with hammer finish, with locking plate, Length: 160 mm, Width: 17 mm, Height: 12 mm, Bolt-Ø: 7.5 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83024110000 | Dimension d dia. meaning: | Bolt-Ø | Dimension d-Ø: | 7.5 mm | Dimension c 1 meaning: | Height | Dimension c 1: | 12 mm | Dimension b 1 meaning: | Width | Dimension b 1: | 17 mm | Dimension a 1 meaning: | Length | Dimension a 1: | 160 mm | Weight per UQ (kg): | 0.079 kg | Article no. with space: | 12610 0 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |