| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-126247 Herst.-Nr.: 126247 EAN/GTIN: 4004338126247 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Flush bolt with lever, Material: raw steel, Surface: silver painted, with locking plate, Length: 250 mm, Width: 17 mm, Height: 15 mm, Bolt-Ø: 7.5 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83024110000 | Dimension d dia. meaning: | Bolt-Ø | Dimension d-Ø: | 7.5 mm | Dimension c 1 meaning: | Height | Dimension c 1: | 15 mm | Dimension b 1 meaning: | Width | Dimension b 1: | 17 mm | Dimension a 1 meaning: | Length | Dimension a 1: | 250 mm | Weight per UQ (kg): | 0.185 kg | Article no. with space: | 12624 7 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |