| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-128500 Herst.-Nr.: 128500 EAN/GTIN: 4004338128500 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Tower drop bolt, with countersunk screw holes, Material: raw steel, Surface: galvanised, thick-film passivated, with attached staple, Length: 400 mm, Plate length: 90 mm, Plate width: 60 mm, Bolt-Ø: 16 mm, Loop width: 30 mm, Loop length: 57 mm, No. of holes: 8 / 2, Hole: Ø6.5 / Ø5 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83024110000 | Dimension f 1 meaning: | Loop length | Dimension f 1: | 57 mm | Dimension e 1 meaning: | Loop width | Dimension e 1: | 30 mm | Dimension d dia. meaning: | Bolt-Ø | Dimension d-Ø: | 16 mm | Dimension c 1 meaning: | Plate width | Dimension c 1: | 60 mm | Dimension b 1 meaning: | Plate length | Dimension b 1: | 90 mm | Dimension a 1 meaning: | Length | Dimension a 1: | 400 mm | Hole-Ø 2: | 5 mm | Hole-Ø 1: | 6.5 mm | Weight per UQ (kg): | 1.1 kg | Extension length 2: | 105 mm | Extension length 1: | 50 mm | Article no. with space: | 12850 0 | No. of holes 2: | 2 | No. of holes 1: | 8 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |