| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-128876 Herst.-Nr.: 128876 EAN/GTIN: 4004338128876 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Barrel bolt with brass knob, with spring, with countersunk screw holes, Material: raw steel, Surface: nickel-plated, polished, with attached staple, Plate length: 45 mm, Plate width: 85 mm, Bolt-Ø: 10 mm, Loop width: 13 mm, Loop length: 52 mm, Total length: 80 mm, No. of holes: 8, Hole: Ø4.2 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83024110000 | Dimension f 1 meaning: | Total length | Dimension f 1: | 80 mm | Dimension e 1 meaning: | Loop length | Dimension e 1: | 52 mm | Dimension d 1 meaning: | Loop width | Dimension d 1: | 13 mm | Dimension c dia. meaning: | Bolt-Ø | Dimension c-Ø: | 10 mm | Dimension b 1 meaning: | Plate width | Dimension b 1: | 85 mm | Dimension a 1 meaning: | Plate length | Dimension a 1: | 45 mm | Hole-Ø 1: | 4.2 mm | Weight per UQ (kg): | 0.106 kg | Extension length 1: | 30 mm | Article no. with space: | 12887 6 | No. of holes 1: | 8 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |