| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-203924 Herst.-Nr.: 203924 EAN/GTIN: 4004338203924 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Statically suitable for high wooden and privacy fences. Suitable for timber construction and wooden fences as per the standard value table. H post support, Material: raw steel, Surface: hot-dip galvanised, for setting in concrete, with CE marking in accordance with ETA-10/0210, Clear width: 111 mm, Height: 300 mm, Total height: 600 mm, Depth: 60 mm, Material thickness: 5.00 mm, No. of holes: 4, Hole: Ø11 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Approval: | Europ.techn.app. ETA-10/0210 | Customs-tarif-no.: | 73089098900 | Material thickness: | 5 mm | Dimension d 1 meaning: | Depth | Dimension d 1: | 60 mm | Dimension c 1 meaning: | Total height | Dimension c 1: | 600 mm | Dimension b 1 meaning: | Height | Dimension b 1: | 300 mm | Dimension a 1 meaning: | Clear width | Dimension a 1: | 111 mm | Hole-Ø 1: | 11 mm | Weight per UQ (kg): | 3.250 kg | Article no. with space: | 20392 4 | No. of holes 1: | 4 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |