| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-210557 Herst.-Nr.: 210557 EAN/GTIN: 4004338210557 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Allows the open window to be latched at six different angles and prevents the window from slamming shut. Window stopper for skylight windows or pivot windows, Material: raw steel, Surface: black powder-coated, Total length: 285 mm, Length of screw-on plate: 41 mm, Width of screw-on plate: 15 mm, No. of holes: 4, Hole: Ø4.5 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83024150000 | Dimension c 1 meaning: | Width of screw-on plate | Dimension c 1: | 15 mm | Dimension b 1 meaning: | Length of screw-on plate | Dimension b 1: | 41 mm | Dimension a 1 meaning: | Total length | Dimension a 1: | 285 mm | Hole-Ø 1: | 4.5 mm | Weight per UQ (kg): | 0.113 kg | Article no. with space: | 21055 7 | No. of holes 1: | 4 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |