| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-211271 Herst.-Nr.: 211271 EAN/GTIN: 4004338211271 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Suitable for timber construction and wooden fences as per the standard value table. Fence post spike for square timber posts, Material: raw steel, Surface: hot-dip galvanised, for driving in, Pot length: 71 mm, Pot width: 71 mm, Pot height: 150 mm, Total length: 750 mm, No. of holes: 4, Hole: Ø11 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 73089098900 | Dimension d 1 meaning: | Total length | Dimension d 1: | 750 mm | Dimension c 1 meaning: | Pot height | Dimension c 1: | 150 mm | Dimension b 1 meaning: | Pot width | Dimension b 1: | 71 mm | Dimension a 1 meaning: | Pot length | Dimension a 1: | 71 mm | Hole-Ø 1: | 11 mm | Weight per UQ (kg): | 1.545 kg | Article no. with space: | 21127 1 | No. of holes 1: | 4 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |