| |
|
| Artikel-Nr.: C709-217631 Herst.-Nr.: 217631 EAN/GTIN: 4004338217631 |
| |
|
| | |
| Not statically suitable for high wooden and privacy fences. Suitable for timber construction and wooden fences as per the standard value table. U post support, Material: raw steel, Surface: hot-dip galvanised, for screwing on, with CE marking in accordance with ETA-10/0210, Clear width: 101 mm, Total height: 150 mm, Single stand height: 100 mm, Depth: 60 mm, Material thickness: 4.00 mm, No. of holes: 8 / 1, Hole: Ø11 / Ø14 mm Weitere Informationen: | | Approval: | Europ.techn.app. ETA-10/0210 | Customs-tarif-no.: | 73089098900 | Material thickness: | 4 mm | Dimension d 1 meaning: | Depth | Dimension d 1: | 60 mm | Dimension c 1 meaning: | Single stand height | Dimension c 1: | 100 mm | Dimension b 1 meaning: | Total height | Dimension b 1: | 150 mm | Dimension a 1 meaning: | Clear width | Dimension a 1: | 101 mm | Hole-Ø 2: | 14 mm | Hole-Ø 1: | 11 mm | Weight per UQ (kg): | 0.741 kg | Article no. with space: | 21763 1 | No. of holes 2: | 1 | No. of holes 1: | 8 |
|
| | |
| | | |
| | | |
| |