| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-311148 Herst.-Nr.: 311148 EAN/GTIN: 4004338311148 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Hook for screwing on, with countersunk screw holes, Material: raw steel, Surface: galvanised, thick-film passivated, Size back set-Ø: 16 mm, Distance pin - plate: 5 - 25 mm, Plate height: 100 mm, Plate width: 40 mm, Length of pin: 45 mm, Type: adjustable, Material thickness: 4.50 mm, No. of holes: 4, Hole: Ø7 mm, CutCase Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83021000900 | Material thickness: | 4.5 mm | Dimension e 1 meaning: | Length of pin | Dimension e 1: | 45 mm | Dimension d 1 meaning: | Plate width | Dimension d 1: | 40 mm | Dimension c 1 meaning: | Plate height | Dimension c 1: | 100 mm | Dimension b 2 meaning: | Distance pin - plate | Dimension 2: | 25 mm | Dimension b 1 meaning: | Distance pin - plate | Dimension b 1: | 5 mm | Dimension a dia. meaning: | Size back set-Ø | Dimension a-Ø: | 16 mm | Hole-Ø 1: | 7 mm | Weight per UQ (kg): | 0.405 kg | Type: | adjustable | Article no. with space: | 31114 8 | No. of holes 1: | 4 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |