| |
|
| Artikel-Nr.: C709-311155 Herst.-Nr.: 311155 EAN/GTIN: 4004338311155 |
| |
|
| | |
| Hook on plate, DI, with countersunk screw holes, Material: raw steel, Surface: galvanised, thick-film passivated, Size back set-Ø: 10 mm, Distance pin - plate: 10 mm, Plate height: 90 mm, Plate width: 30 mm, Length of pin: 30 mm, Material thickness: 2.50 mm, No. of holes: 4, Hole: Ø5 mm Weitere Informationen: | | Customs-tarif-no.: | 83021000900 | Material thickness: | 2.5 mm | Dimension e 1 meaning: | Length of pin | Dimension e 1: | 30 mm | Dimension d 1 meaning: | Plate width | Dimension d 1: | 30 mm | Dimension c 1 meaning: | Plate height | Dimension c 1: | 90 mm | Dimension b 1 meaning: | Distance pin - plate | Dimension b 1: | 10 mm | Dimension a dia. meaning: | Size back set-Ø | Dimension a-Ø: | 10 mm | Hole-Ø 1: | 5 mm | Weight per UQ (kg): | 0.097 kg | Article no. with space: | 31115 5 | No. of holes 1: | 4 |
|
| | |
| | | |
| | | |
| |