| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-311506 Herst.-Nr.: 311506 EAN/GTIN: 4004338311506 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Hook on plate, DII, with countersunk screw holes, Material: raw steel, Surface: hot-dip galvanised, Size back set-Ø: 20 mm, Distance pin - plate: 35 mm, Plate height: 189 mm, Plate width: 60 mm, Length of pin: 60 mm, Material thickness: 6.00 mm, No. of holes: 6, Hole: Ø7.5 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83021000900 | Material thickness: | 6 mm | Dimension e 1 meaning: | Length of pin | Dimension e 1: | 60 mm | Dimension d 1 meaning: | Plate width | Dimension d 1: | 60 mm | Dimension c 1 meaning: | Plate height | Dimension c 1: | 189 mm | Dimension b 1 meaning: | Distance pin - plate | Dimension b 1: | 35 mm | Dimension a dia. meaning: | Size back set-Ø | Dimension a-Ø: | 20 mm | Hole-Ø 1: | 7.5 mm | Weight per UQ (kg): | 0.970 kg | Article no. with space: | 31150 6 | No. of holes 1: | 6 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |