| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-313692 Herst.-Nr.: 313692 EAN/GTIN: 4004338313692 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Band hook, straight, rounded, Material: raw steel, Surface: galvanised, thick-film passivated, Length: 400 mm, Roller dia.: 10 mm, Width: 30 mm, Material thickness: 3.00 mm, No. of holes: 3 / 1, Hole: Ø7 / 9 x 9 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83021000900 | Material thickness: | 3 mm | Dimension c 1 meaning: | Width | Dimension c 1: | 30 mm | Dimension b Ø meaning: | Roller dia. | Dimension b-Ø: | 10 mm | Dimension a 1 meaning: | Length | Dimension a 1: | 400 mm | Hole length 2: | 9 mm | Hole width 2: | 9 mm | Hole-Ø 1: | 7 mm | Weight per UQ (kg): | 0.298 kg | Article no. with space: | 31369 2 | No. of holes 2: | 1 | No. of holes 1: | 3 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |