| |
|
| Artikel-Nr.: C709-316020 Herst.-Nr.: 316020 EAN/GTIN: 4004338316020 |
| |
|
| | |
| Hasp, straight end, Material: raw steel, Surface: galvanised, thick-film passivated, Length of top latch: 167 mm, Width: 35 mm, Length of screw-on plate: 210 mm, Distance centre of slot - centre pin: 126.5 mm, Material thickness: 2.50 mm, No. of holes: 1 / 3, Hole: 8 x 35 / Ø6.5 mm Weitere Informationen: | | Customs-tarif-no.: | 83024110000 | Material thickness: | 2.5 mm | Dimension d 1 meaning: | Distance centre of slot - centre pin | Dimension d 1: | 126.5 mm | Dimension c 1 meaning: | Length of screw-on plate | Dimension c 1: | 210 mm | Dimension b 1 meaning: | Width | Dimension b 1: | 35 mm | Dimension a 1 meaning: | Length of top latch | Dimension a 1: | 167 mm | Hole length 1: | 8 mm | Hole width 1: | 35 mm | Hole-Ø 2: | 6.5 mm | Weight per UQ (kg): | 0.280 kg | Article no. with space: | 31602 0 | No. of holes 2: | 3 | No. of holes 1: | 1 |
|
| | |
| | | |
| | | |
| |