| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-318246 Herst.-Nr.: 318246 EAN/GTIN: 4004338318246 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Hook for screwing on, with countersunk screw holes, Material: raw steel, Surface: galvanised, thick-film passivated, Size back set-Ø: 16 mm, Distance pin - plate: 9 mm, Plate height: 105 mm, Plate width: 45 mm, Length of pin: 45 mm, can be adjusted by: 20 mm, Material thickness: 8.00 mm, Thread: M16, No. of holes: 4, Hole: Ø7 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83021000900 | can be adjusted by: | 20 mm | Material thickness: | 8 mm | Dimension e 1 meaning: | Length of pin | Dimension e 1: | 45 mm | Dimension d 1 meaning: | Plate width | Dimension d 1: | 45 mm | Dimension c 1 meaning: | Plate height | Dimension c 1: | 105 mm | Dimension b 1 meaning: | Distance pin - plate | Dimension b 1: | 9 mm | Dimension a dia. meaning: | Size back set-Ø | Dimension a-Ø: | 16 mm | Hole-Ø 1: | 7 mm | Thread: | M16 | Weight per UQ (kg): | 0.543 kg | Article no. with space: | 31824 6 | No. of holes 1: | 4 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |