| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-318758 Herst.-Nr.: 318758 EAN/GTIN: 4004338318758 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Hook for screwing on, with countersunk screw holes, Material: raw steel, Surface: hot-dip galvanised, Size back set-Ø: 13 mm, Distance pin - plate: 10.5 mm, Plate height: 105 mm, Plate width: 45 mm, Length of pin: 40 mm, can be adjusted by: 20 mm, Thread: M12, Material thickness: 4.50 mm, No. of holes: 4, Hole: Ø7 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83021000900 | can be adjusted by: | 20 mm | Material thickness: | 4.5 mm | Dimension e 1 meaning: | Length of pin | Dimension e 1: | 40 mm | Dimension d 1 meaning: | Plate width | Dimension d 1: | 45 mm | Dimension c 1 meaning: | Plate height | Dimension c 1: | 105 mm | Dimension b 1 meaning: | Distance pin - plate | Dimension b 1: | 10,5 mm | Dimension a dia. meaning: | Size back set-Ø | Dimension a-Ø: | 13 mm | Hole-Ø 1: | 7 mm | Thread: | M12 | Weight per UQ (kg): | 0.360 kg | Article no. with space: | 31875 8 | No. of holes 1: | 4 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |