| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-318772 Herst.-Nr.: 318772 EAN/GTIN: 4004338318772 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Hook on plate, DI, Southern German look, with countersunk screw holes, Material: raw steel, Surface: galvanised, thick-film passivated, Size back set-Ø: 13 mm, Distance pin - plate: 10 mm, Plate height: 110 mm, Plate width: 36 mm, Length of pin: 45 mm, Material thickness: 4.00 mm, No. of holes: 4, Hole: Ø6 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83021000900 | Material thickness: | 4 mm | Dimension e 1 meaning: | Length of pin | Dimension e 1: | 45 mm | Dimension d 1 meaning: | Plate width | Dimension d 1: | 36 mm | Dimension c 1 meaning: | Plate height | Dimension c 1: | 110 mm | Dimension b 1 meaning: | Distance pin - plate | Dimension b 1: | 10 mm | Dimension a dia. meaning: | Size back set-Ø | Dimension a-Ø: | 13 mm | Hole-Ø 1: | 6 mm | Weight per UQ (kg): | 0.220 kg | Article no. with space: | 31877 2 | No. of holes 1: | 4 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |