| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-323011 Herst.-Nr.: 323011 EAN/GTIN: 4004338323011 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Double gate hasp, wrought iron, with countersunk screw holes, Material: raw steel, Surface: galvanised, black powder-coated, Total length: 423 mm, Plate length: 180 mm, Plate width: 70 mm, Length of hasp: 333 mm, Type: hammered, No. of holes: 12, Hole: Ø5 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83024110000 | Dimension d 1 meaning: | Length of hasp | Dimension d 1: | 333 mm | Dimension c 1 meaning: | Plate width | Dimension c 1: | 70 mm | Dimension b 1 meaning: | Plate length | Dimension b 1: | 180 mm | Dimension a 1 meaning: | Total length | Dimension a 1: | 423 mm | Hole-Ø 1: | 5 mm | Weight per UQ (kg): | 1.26 kg | Type: | hammered | Article no. with space: | 32301 1 | No. of holes 1: | 12 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |