| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-330651 Herst.-Nr.: 330651 EAN/GTIN: 4004338330651 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Perforated angle plate, Material: raw steel, Surface: sendzimir galvanised, with CE marking in accordance with ETA-08/0165, Depth: 40 mm, Height: 40 mm, Width: 60 mm, Approval: Europ.techn.app. ETA-08/0165, Material thickness: 2.50 mm, No. of holes: 12, Hole: Ø5 mm, CutCase Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Approval: | Europ.techn.app. ETA-08/0165 | Customs-tarif-no.: | 83024190000 | Material thickness: | 2.5 mm | Dimension c 1 meaning: | Width | Dimension c 1: | 60 mm | Dimension b 1 meaning: | Height | Dimension b 1: | 40 mm | Dimension a 1 meaning: | Depth | Dimension a 1: | 40 mm | Hole-Ø 1: | 5 mm | Weight per UQ (kg): | 0.09 kg | Article no. with space: | 33065 1 | No. of holes 1: | 12 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |