| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-332754 Herst.-Nr.: 332754 EAN/GTIN: 4004338332754 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Adjustable angle connector, Material: raw steel, Surface: galvanised, thick-film passivated, Depth: 40 mm, Height: 77 mm, Width: 65 mm, Material thickness: 3.00 mm, No. of holes: 3 / 2 / 2, Hole: Ø7 / 7 x 60 / 7 x 25 mm, CutCase Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83024190000 | Material thickness: | 3 mm | Dimension c 1 meaning: | Width | Dimension c 1: | 65 mm | Dimension b 1 meaning: | Height | Dimension b 1: | 77 mm | Dimension a 1 meaning: | Depth | Dimension a 1: | 40 mm | Hole length 3: | 7 mm | Hole length 2: | 7 mm | Hole width 3: | 25 mm | Hole width 2: | 60 mm | Hole-Ø 1: | 7 mm | Weight per UQ (kg): | 0.135 kg | Article no. with space: | 33275 4 | No. of holes 3: | 2 | No. of holes 2: | 2 | No. of holes 1: | 3 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |