| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-332785 Herst.-Nr.: 332785 EAN/GTIN: 4004338332785 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Adjustable angle connector, embossed, with countersunk screw holes, Material: raw steel, Surface: galvanised, thick-film passivated, Depth: 28 mm, Height: 40 mm, Width: 22 mm, Material thickness: 1.00 mm, No. of holes: 1 / 1, Hole: 4.5 x 16 / Ø4.5 mm, CutCase Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83024190000 | Material thickness: | 1 mm | Dimension c 1 meaning: | Width | Dimension c 1: | 22 mm | Dimension b 1 meaning: | Height | Dimension b 1: | 40 mm | Dimension a 1 meaning: | Depth | Dimension a 1: | 28 mm | Hole length 1: | 4.5 mm | Hole width 1: | 16 mm | Hole-Ø 2: | 4.5 mm | Weight per UQ (kg): | 0.011 kg | Article no. with space: | 33278 5 | No. of holes 2: | 1 | No. of holes 1: | 1 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |