| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-334505 Herst.-Nr.: 334505 EAN/GTIN: 4004338334505 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Joist hanger, type A, Material: raw steel, Surface: sendzimir galvanised, with CE marking in accordance with ETA-08/0171, Clear width: 40 mm, Height: 110 mm, Total width: 110 mm, Material thickness: 2.00 mm, No. of holes: 4 / 22, Hole: Ø9 / Ø5 mm, CutCase Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Approval: | Europ.techn.app. ETA-08/0171 | Customs-tarif-no.: | 83024190000 | Material thickness: | 2 mm | Dimension c 1 meaning: | Total width | Dimension c 1: | 110 mm | Dimension b 1 meaning: | Height | Dimension b 1: | 110 mm | Dimension a 1 meaning: | Clear width | Dimension a 1: | 40 mm | Hole-Ø 2: | 5 mm | Hole-Ø 1: | 9 mm | Weight per UQ (kg): | 0.28 kg | Article no. with space: | 33450 5 | No. of holes 2: | 22 | No. of holes 1: | 4 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |