| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-346928 Herst.-Nr.: 346928 EAN/GTIN: 4004338346928 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Table hinge, with riveted stainless steel pin, with countersunk screw holes, Material: raw steel, Surface: sendzimir galvanised, Length: 40 mm, Width: 180 mm, Type: rolled, Material thickness: 1.50 mm, No. of holes: 8, Hole: Ø6 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83021000900 | Material thickness: | 1.5 mm | Dimension b 1 meaning: | Width | Dimension b 1: | 180 mm | Dimension a 1 meaning: | Length | Dimension a 1: | 40 mm | Hole-Ø 1: | 6 mm | Weight per UQ (kg): | 0.094 kg | Type: | rolled | Article no. with space: | 34692 8 | No. of holes 1: | 8 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |