| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-348205 Herst.-Nr.: 348205 EAN/GTIN: 4004338348205 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Hasp with staple, made of rolled wire, with countersunk screw holes, Material: raw steel, Surface: galvanised, thick-film passivated, Length of top latch: 80 mm, Width of screw-on plate: 26 mm, Length of screw-on plate: 30 mm, Distance centre of screw-on plate roller - centre of eye plate: 35 mm, Length of eye plate: 31 mm, No. of holes: 3 / 2, Hole: Ø4 / Ø3 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83024110000 | Padlock Ø: | 7 mm | Dimension e 1 meaning: | Length of eye plate | Dimension e 1: | 31 mm | Dimension d 1 meaning: | Distance centre of screw-on plate roller - centre of eye plate | Dimension d 1: | 35 mm | Dimension c 1 meaning: | Length of screw-on plate | Dimension c 1: | 30 mm | Dimension b 1 meaning: | Width of screw-on plate | Dimension b 1: | 26 mm | Dimension a 1 meaning: | Length of top latch | Dimension a 1: | 80 mm | Hole-Ø 2: | 3 mm | Hole-Ø 1: | 4 mm | Weight per UQ (kg): | 0.022 kg | Article no. with space: | 34820 5 | No. of holes 2: | 2 | No. of holes 1: | 3 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |