| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-412173 Herst.-Nr.: 412173 EAN/GTIN: 4004338412173 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Gate hinge for 180° opening, Material: weld-on parts: raw steel, bolt and splint: stainless steel, Surface: screws and nuts: hot-dip galvanised, Length of weld-on plate: 60 mm, Clear width of U-part: 27 mm, Width of U-part: 45 mm, Length of eye bolt: 130 mm, Distance centre pin - end of U-part: 28 mm, Height of U-part: 50 mm, Thread: M16 Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83021000900 | Dimension f 1 meaning: | Height of U-part | Dimension f 1: | 50 mm | Dimension e 1 meaning: | Distance centre pin - end of U-part | Dimension e 1: | 28 mm | Dimension d 1 meaning: | Length of eye bolt | Dimension d 1: | 130 mm | Dimension c 1 meaning: | Width of U-part | Dimension c 1: | 45 mm | Dimension b 1 meaning: | Clear width of U-part | Dimension b 1: | 27 mm | Dimension a 1 meaning: | Length of weld-on plate | Dimension a 1: | 60 mm | Thread: | M16 | Weight per UQ (kg): | 0.836 kg | Article no. with space: | 41217 3 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |