| |
|
| Artikel-Nr.: C709-417055 Herst.-Nr.: 417055 EAN/GTIN: 4004338417055 |
| |
|
| | |
| The lock can be switched to the opposite opening direction (DIN left/DIN right) by inserting a screwdriver in the notch in the latch bolt, then pressing the latch forward and turning through 180°. Lock case with galvanised lock, with countersunk screw holes, backset 60 mm, Material: case: raw steel, lock: raw steel, Surface: lock: galvanised, Height: 172 mm, Width: 94 mm, Size back set: 60 mm, Distance: 72 mm, Width: 40 mm, Strike plate width: 33 mm, Strike plate height: 167 mm, Socket: 8 x 8 mm Weitere Informationen: | | Customs-tarif-no.: | 83014090000 | Strike plate height: | 167 mm | Protruding lock latch 2: | 5 mm | Protruding lock latch 1: | 0 mm | Socket 2: | 8 mm | Socket 1: | 8 mm | Dimension f 1 meaning: | Strike plate width | Dimension f 1: | 33 mm | Dimension e 1 meaning: | Width | Dimension e 1: | 40 mm | Dimension d 1 meaning: | Distance | Dimension d 1: | 72 mm | Dimension c 1 meaning: | Size back set | Dimension c 1: | 60 mm | Dimension b 1 meaning: | Width | Dimension b 1: | 94 mm | Dimension a 1 meaning: | Height | Dimension a 1: | 172 mm | Weight per UQ (kg): | 1.82 kg | Article no. with space: | 41705 5 |
|
| | |
| | | |
| |