| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-426606 Herst.-Nr.: 426606 EAN/GTIN: 4004338426606 |
|
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Pre-drill 4.1 mm holes. Assembly is carried out with standard commercial blind riveting tools. Blind rivet with knuckle, Material: aluminium, steel pin: galvanised, Contents per PU: 50 Piece, Length: 10 mm, Diameter: 4 mm, Retail packaged Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 76161000990 | Dimension b 1 meaning: | Diameter | Dimension b 1: | 4 mm | Dimension a 1 meaning: | Length | Dimension a 1: | 10 mm | Content value per PU: | 50 | Content unit per PU: | Piece | Weight per UQ (kg): | 0.008 kg | Article no. with space: | 42660 6 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |