| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-466077 Herst.-Nr.: 466077 EAN/GTIN: 4004338466077 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Smooth sheet, Material: Aluminium, Surface: untreated, Length: 1000 mm, Width: 200 mm, Material thickness: 1.50 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 76061191890 | Material thickness: | 1.5 mm | Length 1: | 1000 mm | Weight per UQ (kg): | 0.810 kg | Width 1: | 200 mm | Article no. with space: | 46607 7 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Weitere Suchbegriffe: Aluminium Tafel, Aluminium Warzenblech, Aluminium-Platte, Aluminiumblech, Aluminiumplatte, Aluplatte, Alutafel, Bleche, alublech 1m, alu tafel, alublech glattblech |
| ![](/p.gif) | ![](/p.gif) |
| |