| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-466374 Herst.-Nr.: 466374 EAN/GTIN: 4004338466374 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Smooth sheet, Material: Aluminium, Surface: white powder-coated, Length: 480 mm, Width: 240 mm, Material thickness: 0.80 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 76061191890 | Material thickness: | 0.8 mm | Length 1: | 480 mm | Weight per UQ (kg): | 0.275 kg | Width 1: | 240 mm | Article no. with space: | 46637 4 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Weitere Suchbegriffe: Aluminium Tafel, Aluminium Warzenblech, Aluminium-Platte, Aluminiumblech, Aluminiumplatte, Aluplatte, Alutafel, Bleche, alublech glattblech, alu tafel, alu bleche |
| ![](/p.gif) | ![](/p.gif) |
| |