| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-470555 Herst.-Nr.: 470555 EAN/GTIN: 4004338470555 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | End profile, Material: PVC-U, colour: decorative oak, Width at bottom: 15 mm, Height: 6 mm, Material thickness: 1 mm, Width at top: 10 mm, Length: 1000 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 39162000990 | Dimension d 1 meaning: | Width at top | Dimension d 1: | 10 mm | Dimension c 1 meaning: | Material thickness | Dimension c 1: | 1 mm | Dimension b 1 meaning: | Height | Dimension b 1: | 6 mm | Dimension a 1 meaning: | Width at bottom | Dimension a 1: | 15 mm | Length 1: | 1000 mm | Weight per UQ (kg): | 0.052 kg | Article no. with space: | 47055 5 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |