| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-470944 Herst.-Nr.: 470944 EAN/GTIN: 4004338470944 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Angle profile, Material: brass, Width: 6 mm, Height: 6 mm, Material thickness: 0.8 mm, Type: equal sided, Length: 1000 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 74072190000 | Dimension c 1 meaning: | Material thickness | Dimension c 1: | 0.8 mm | Dimension b 1 meaning: | Height | Dimension b 1: | 6 mm | Dimension a 1 meaning: | Width | Dimension a 1: | 6 mm | Length 1: | 1000 mm | Weight per UQ (kg): | 0.094 kg | Type: | equal sided | Article no. with space: | 47094 4 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |