| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-475499 Herst.-Nr.: 475499 EAN/GTIN: 4004338475499 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Angle profile, Material: raw steel, hot rolled, Width: 30 mm, Height: 30 mm, Material thickness: 3 mm, Type: equal sided, Length: 2000 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 72166110000 | Dimension c 1 meaning: | Material thickness | Dimension c 1: | 3 mm | Dimension b 1 meaning: | Height | Dimension b 1: | 30 mm | Dimension a 1 meaning: | Width | Dimension a 1: | 30 mm | Length 1: | 2000 mm | Weight per UQ (kg): | 2.685 kg | Type: | equal sided | Article no. with space: | 47549 9 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |