| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-479138 Herst.-Nr.: 479138 EAN/GTIN: 4004338479138 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Angle profile, Material: PVC-U, colour: black, Width: 20 mm, Height: 20 mm, Material thickness: 1.5 mm, Type: equal sided, Length: 2000 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 39162000990 | Dimension c 1 meaning: | Material thickness | Dimension c 1: | 1.5 mm | Dimension b 1 meaning: | Height | Dimension b 1: | 20 mm | Dimension a 1 meaning: | Width | Dimension a 1: | 20 mm | Length 1: | 2000 mm | Weight per UQ (kg): | 0.200 kg | Type: | equal sided | Article no. with space: | 47913 8 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |