| |
|
| Artikel-Nr.: C709-485672 Herst.-Nr.: 485672 EAN/GTIN: 4004338485672 |
| |
|
| | |
| H profile for chipboard panels, Material: Aluminium, Surface: silver anodised, Width: 22 mm, Height: 30 mm, Material thickness: 1.5 mm, Clear width: 19 mm, Length: 2000 mm, For thickness: 16 - 19 mm Weitere Informationen: | | Customs-tarif-no.: | 76042990900 | Dimension d 1 meaning: | Clear width | Dimension d 1: | 19 mm | Dimension c 1 meaning: | Material thickness | Dimension c 1: | 1.5 mm | Dimension b 1 meaning: | Height | Dimension b 1: | 30 mm | Dimension a 1 meaning: | Width | Dimension a 1: | 22 mm | Length 1: | 2000 mm | For thickness 2: | 19 mm | For thickness 1: | 16 mm | Weight per UQ (kg): | 0.632 kg | Article no. with space: | 48567 2 |
|
| | |
| | | |
| | | |
| |