| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-604646 Herst.-Nr.: 604646 EAN/GTIN: 4004338604646 |
|
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | The wire mesh structure is supported at different heights by at least three tension wires. Wire mesh, type 2.8, Material: raw steel, Surface: sendzimir galvanised, anthracite powder-coated RAL 7016, layered winding, Contents per PU: 15 m, Total length: 15 m, Height: 1000 mm, Mesh width: 60 x 60 mm, Material thickness: 1.60 mm, 10-year warranty against rusting through Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 73144200000 | Material thickness: | 1.60 mm | Mesh height 1: | 60 mm | Mesh width 1: | 60 mm | Content value per PU: | 15 | Content unit per PU: | m | Height 1: | 1000 mm | Total length: | 15 m | Weight per UQ (kg): | 10.5 kg | Article no. with space: | 60464 6 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |