| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-614164 Herst.-Nr.: 614164 EAN/GTIN: 4004338614164 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Hexagonal mesh, Material: raw steel, Surface: galvanised, Contents per PU: 10 m, Length: 10 m, Height: 1000 mm, Wire Ø: 0.8 mm, 15-year warranty against rusting through Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 73144100000 | Mesh width 1: | 25 mm | Length: | 10 m | Content value per PU: | 10 | Content unit per PU: | m | Height 1: | 1000 mm | Wire 1 Ø: | 0.8 mm | Weight per UQ (kg): | 3.390 kg | Article no. with space: | 61416 4 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |