| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-691042 Herst.-Nr.: 691042 EAN/GTIN: 4004338691042 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Parking hoop Spielberg, foldable, Material: raw steel, Surface: hot-dip galvanised with two red, reflecting rings, for screwing on, eye-Ø: 45 mm, Height above ground: 450 mm, Width: 950 mm, Ground plate: 160 x 121 mm, No. of holes: 6, Hole: Ø15 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 73269098900 | Dimension c 1 meaning: | Width | Dimension c 1: | 950 mm | Dimension b 1 meaning: | Height above ground | Dimension b 1: | 450 mm | Dimension a dia. meaning: | eye-Ø | Dimension a-Ø: | 45 mm | Hole-Ø 1: | 15 mm | Weight per UQ (kg): | 8.000 kg | Ground plate 2: | 121 mm | Ground plate 1: | 160 mm | Article no. with space: | 69104 2 | No. of holes 1: | 6 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |