| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-802622 Herst.-Nr.: 802622 EAN/GTIN: 4004338802622 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Ladder hooks, two pieces, Material: raw steel, Surface: blue galvanised, Contents per PU: 2 Piece, Clear depth: 216 mm, Clear height: 138 mm, Width: 16 mm, Total length: 282 mm, Type: lockable, Max. load capacity: 15 kg, Retail packaged Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83025000000 | Dimension d 1 meaning: | Total length | Dimension d 1: | 282 mm | Dimension c 1 meaning: | Width | Dimension c 1: | 16 mm | Dimension b 1 meaning: | Clear height | Dimension b 1: | 138 mm | Dimension a 1 meaning: | Clear depth | Dimension a 1: | 216 mm | Content value per PU: | 2 | Content unit per PU: | Piece | Weight per UQ (kg): | 0.835 kg | Max. load capacity: | 15 kg | Type: | lockable | Article no. with space: | 80262 2 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |