| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C977-470081 Herst.-Nr.: 470081 EAN/GTIN: 4004338470081 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | BA-Profile, angle, Material: Aluminium, Surface: untreated, Width: 20 mm, Height: 10 mm, Material thickness: 1.5 mm, Type: unequal sided, Length: 2600 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 76042990900 | Dimension c 1 meaning: | Material thickness | Dimension c 1: | 1.5 mm | Dimension b 1 meaning: | Height | Dimension b 1: | 10 mm | Dimension a 1 meaning: | Width | Dimension a 1: | 20 mm | Length 1: | 2600 mm | Weight per UQ (kg): | 0.302 kg | Type: | unequal sided | Article no. with space: | 47008 1 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |