| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C977-474966 Herst.-Nr.: 474966 EAN/GTIN: 4004338474966 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | BA-Profile, angle, Material: Aluminium, Surface: white powder-coated RAL 9016, Width: 30 mm, Height: 30 mm, Material thickness: 2 mm, Type: equal sided, Length: 2600 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 76042990900 | Dimension c 1 meaning: | Material thickness | Dimension c 1: | 2 mm | Dimension b 1 meaning: | Height | Dimension b 1: | 30 mm | Dimension a 1 meaning: | Width | Dimension a 1: | 30 mm | Length 1: | 2600 mm | Weight per UQ (kg): | 0.814 kg | Type: | equal sided | Article no. with space: | 47496 6 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |