| |
Tricom: | 1013 MPD; 1210 LPD; 1211 LPD; 1220 MPD; 1240 MPD |
Triumph-Adler: | 107 PD; 1074 PD; 315 PD; 4212 PD; 6600 HD; CMC 200; CMC 215 N; CMS 130; CMS 140; CMS 140 E; CMS 140 Series; CMS 150; CMS 200; CMS 200 Series; CMS 203 SD; CMS 215 N-LD; CMS 230; CMS 610 |
Olympia: | CM 70; CM 700 Series; CM 701; CM 702; CM 710 Series; CM 711; CM 712; CM 720; CM 720 Series; CM 721; CM 721 Plus; CM 725; CM 726; CM 726 Plus; CM 75; CM 760; CM 760 Series; CM 761; CM 762; CM 880; CPD 122; DP 710; PD 150; PD 700; PD 710 |
Omron: | RS 1000 Series; RS 1002; RS 1004; RS 1008; RS 1110 |
Panasonic: | 650 Series; 652; 653; JE 652; JE 653; JE 653 P; JE 658 NP; JE 660 NP |
Olivetti: | 700 PD; 705 PD; 706 PD; IR 40; EC 700 PD; ECR 001; ECR 002; ECR 100 EV; ECR 200 EV; ECR 2100; ECR 2100 Euro; ECR 2100 Series; ECR 2150; ECR 2200; ECR 2200 Euro; ECR 2200 Series; ECR 2250; Logos 91; Logos 92; PD 700; PD 700 Series; PD 705; PD 706; PD 711; Summa 21; Summa 301 |
Casio: | 101 ER; 101 S; 110 CR; 115 ER; 116 ER; 117 ER; 130 CR; 150 DR; 16 BK; 18; 7; 800 ER; EC 116 ER; HP 100 T; HP 150 LB; CR 150; DR 110 T; FR 101; FR 101 C; FR 101 S; FR 1015; FR 105; FR 105 S; FR 107; FR 1215; FR 1215 S; FR 122; FR 2500; FR 2500 Series; FR 2550; FR 510; FR 520 GYB; FR 90; FR 95; HR 100; HR 100 A; HR 100 ER; HR 100 HT; HR 100 S; HR 100 SBK; HR 100 Series; HR 100 T; HR 121; HR 15; HR 150; HR 150 ER; HR 150 L; HR 150 LA; HR 150 LB; HR 16; HR 16 BK; HR 5; HR 7; HR 8; HR 8 B; HR 8 L; HR 8 RCE black; HR 8 RCE white; HR 8 TEC; HR 8 TEC red; HR 8 TER; HR 8 TR; PCR 202; SR 1; SR 101; TK 500 |
Daro: | Multinet 1220 |
Sumitronics: | ECR 128; ECR 3500; U 128 |
Texas Instruments: | TI 5015; TI 5024; TI 5027; TI 5027 II; TI 5029; TI 5029 A; TI 5030; TI 5030 II; TI 5032 SV; TI 5033 SV; TI 5034; TI 5034 SV; TI 5040 |
Sharp: | A 770 R; CS 1623; EA 770 R; EL 1192; EL 1192 B; EL 1192 C; EL 1192 D; EL 1192 G; EL 1192 H; EL 1192 S; EL 1192 Series; EL 1601; EL 1601 H; EL 1601 S; EL 1601 Series; EL 1601 T; EL 1615; EL 1623; EL 1625; EL 1625 H; EL 1627; EL 1628; EL 1801; EL 1801 L; EL 2617; XE-A 100 Series; XE-A 101; XE-A 102; XE-A 107; XE-A 110; XE-A 110 Series; XE-A 115; XE-A 120; XE-A 130; XE-A 135 |
MBO: | 1010 PD; 1015 PD; 1041; 1045 PD OLD; 150 PD; ECR 810 P; ERC 810 P; Micro 150 PD; PD 4006; TRS 1010 PD; TRS 1012; TRS 1015; TRS 1015 PD; TRS 1020; TRS 1215 PD; TRS 150; TRS 150 PD; TRS 150 Series |
Sense: | 1210; 1220 |
Sanyo: | 105; 115; 290; CX 3553; CX 5510; ECR 105; ECR 115; ECR 290; ECR 290 Series; ECR 290-4; ECR 650; ERC 290-4; LX 3553 |
Sigma: | CR 215; CR 225; CR 825 P; TRS 2610 PD; TRS 3210 PD; TRS 4210 PD; TRS 4610 PD |
Aurora: | 11 PD; 82 PD; 85 PD; 9 PD; PR 150; PR 180; PT 09 PD; PT 11 PD; PT 82 PD; PT 85 PD; PT 9 PD; PT 96 PD |
Citizen: | 122 CX; MVB CX 60; CX 121; CX 122; CX 126; CX 210; CX 60; CX 77 B II; CX 77 B III; CX 77 B III CS; CX 77 B III WB; CX 77 IV; CX 77 W II; CX 77 W III; CX 77 W III CS; CX 77 W III WB; CX 80 B |
Adler-Royal: | 107 PD; 1074 PD; 125; 20 PD; 214 PD; 315 PD; 6600 HD; 6800 HD; 7800 HD; 8112 PD; 90 PD; 920 PD; CMC 200; CMC 215 N; ER 125; Ezvue 6800 HD; CMS 125 Plus; CMS 130; CMS 200; CMS 200 Series; CMS 203 SD; CMS 210 Series; CMS 215 N-LD; CMS 215 Plus; CMS 230; CMS 25 |
Bestar: | 1252 PD |
Decimo: | Checkout 5 |
Canon: | P 1 DHV; P 1 DHV G; P 1 DHV-2; P 1 DHV-3; P 1 DTS; P 1 DTS II; P 1 DTSC; P 1 DTSC II; P 11 DH; P 8 DH |
Brother: | 122 PD; EX 122 PD |
Konic Electronics: | SR 102; SR 90 |
MAX Electronics: | MP 12 |
Facit: | C 225; C 2260; C 2262; C 230 |
Epson: | IR 40; IR 70; M 42 |
Radio Shack: | EC 3011; EC 3012 |
Toshiba: | 1220; BC 1220; BC 1220 PV; BC 1222 PV |
Towa: | 125 PDM; NT 1000 Series; NT 1071; NT 1081 |
Victor: | 1205; 1208; 1220; 1220-2; 1225; PD 1242 |
BMC: | A 100; AP 80; S 2154 |
Unisonic: | XL 1142 |
TWEN: | 110 PD |
Ibico: | 1006; 1202; 1207 NEW; 1210; 1211 X; 1216 NEW |
Unitron: | 118; 128; U-100 Series |
Rebell: | PDC 10; PDC 20; PDC 30; Print 100 |
EBM: | 128 |
Hermes: | 4001; H 800; Precisa 4001 |
Samsung: | ER 100 |
Walther: | ECR 29; ER 100 |
Fujitsu: | 2118 PD |
Swintec: | SW 20 |
General Teknika: | 2118 P; 2118 PD |
Genie: | LP 20 |
HP: | PrintCalc 100 |
Seiko Precision: | IR 40; M 41; M 42 III |
Uniwell: | U 100 |
Rocky: | 1236 |
Quen Data: | 212 PD |
Fujitsu General: | 2118 PD |