Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

VHBW 800106899 Druckeretikett Silber


Menge:  Stück  
Produktinformationen
VHBW 800106899 Druckeretikett Silber
VHBW 800106899 Druckeretikett Silber
VHBW 800106899 Druckeretikett Silber
Artikel-Nr.:
     CIDE0-106144305
Hersteller:
     VHBW
Herst.-Nr.:
     800106899
EAN/GTIN:
     k.A.
Suchbegriffe:
Beschriftungsband
Beschriftungsbänder
Etikettenband
Etikettenband-Kassette
Schriftbandkassette für Ihr Beschriftungsgerät Passgenau verarbeitet für einfachen Austausch Volle Funktionalität und Kompatibilität mit Ihrem Brother Etikettendrucker Zuverlässiges, robustes Material Ersetzt Brother TZ-M931, TZE-M931 Kompatibles Ersatz-Schriftband für Ihr Beschriftungsgerät Mit diesem kompatiblen und kostengünstigen Schriftband treffen Sie die richtige Wahl. Beschriftungsgeräte sind unverzichtbar im Büro, Haushalt oder der Industrie. Diese Schriftbandkassette ist ein vollwertiger Ersatz für Ihr Original Schriftband. Dank der präzisen Fertigung lässt sich das Schriftband problemlos einsetzen und komfortabel bedrucken.
Weitere Informationen:
Merkmale
Produktfarbe
Silber
Kompatible Produkte
Brother PT 1000-Serie Brother PT 1000BTS Brother PT 1005BTS Brother PT 1005F Brother PT 1005FB Brother PT 1010 Brother PT 1010NB Brother PT 1010NB Name Badge Kit Brother PT 1010R1 Brother PT 1080 Brother PT 1080BTS Brother PT 1080SBTS Brother PT 1090 Brother PT 1090BK Brother PT 1100 Brother PT 1100SB Brother PT 1100SBVP Brother PT 1100ST Brother PT 1130 Brother PT 1150 Brother PT 1150DX Brother PT 1160 Brother PT 1170 Brother PT 1170S Brother PT 1180 Brother PT 1180HK Brother PT 1190 Brother PT 1200 Brother PT 1200S Brother PT 1230PC Brother PT 1250 Brother PT 1250CC Brother PT 1250CCVP Brother PT 1250J Brother PT 1250LB Brother PT 1250S Brother PT 1250VP Brother PT 1250VPS Brother PT 1260VP Brother PT 1280 Brother PT 1280BTS Brother PT 1280CB Brother PT 1280DT Brother PT 1280DT 50 Years Brother PT 1280SR Brother PT 1280VP Brother PT 1280VPS Brother PT 1290 Brother PT 1290DT Brother PT 1290VP Brother PT 1300 Brother PT 1400 Brother PT 1500pc Brother PT 1600 Brother PT 1650 Brother PT 1700 Brother PT 1750 Brother PT 1800 Brother PT 1800 PLUS Brother PT 1800E Brother PT 1800ECC Brother PT 1810 Brother PT 1830 Brother PT 1830SC Brother PT 1830VP Brother PT 1850 Brother PT 1850CC Brother PT 1850VP Brother PT 1880 Brother PT 18R Brother PT 18RKT Brother PT 1900 Brother PT 1910 Brother PT 1950 Brother PT 1950VP Brother PT 1960 Brother PT 200-Serie Brother PT 2000-Serie Brother PT 2030 Brother PT 2030AD Brother PT 2030VP Brother PT 210 Brother PT 2100 Brother PT 2100VP Brother PT 210E Brother PT 2110 Brother PT 220 Brother PT 2200 Brother PT 2210 Brother PT 2300 Brother PT 2310 Brother PT 2400 Brother PT 2400E Brother PT 2400ECC Brother PT 2410 Brother PT 2420 Brother PT 2420PC Brother PT 2430PC Brother PT 2430PC Black Edition Brother PT 2450 Brother PT 2450CC Brother PT 2450DX Brother PT 2460 Brother PT 2470 Brother PT 2480 Brother PT 2500 Brother PT 2500C Brother PT 2500PC Brother PT 2600 Brother PT 2610 Brother PT 2700 Brother PT 2700VP Brother PT 2710 Brother PT 2730 Brother PT 2730VP Brother PT 300-Serie Brother PT 300B Brother PT 300SP Brother PT 310 Brother PT 310B Brother PT 320 Brother PT 330 Brother PT 350 Brother PT 350P Brother PT 3600 Brother PT 500-Serie Brother PT 520 Brother PT 530 Brother PT 540 Brother PT 540C Brother PT 550 Brother PT 550A Brother PT 580C Brother PT 7100 Brother PT 7100VP Brother PT 7500VP Brother PT 7600VP Brother PT 900 Brother PT 9000-Serie Brother PT 900BTS Brother PT 900F Brother PT 9200 Brother PT 9200DX Brother PT 9200PC Brother PT 9400 Brother PT 9500 Brother PT 9500pc Brother PT 9600 Brother PT 9700PC Brother PT 9800PCN Brother PT D200 Brother PT D200VP Brother PT D400 Brother PT D400VP Brother PT D450 Brother PT D450VP Brother PT D600 Brother PT D600VP Brother PT E100 Brother PT E100VP Brother PT E300 Brother PT GL-100 Brother PT H100 Brother PT H100LB Brother PT H100R Brother PT H105 Brother PT H300 Brother PT H300LI Brother PT H75 Brother PT H75S Brother PT P700 Brother PT RL-700S Brother PT ST-5
Gewicht und Abmessungen
Bogenbreite
12 mm
Bogenlänge
8000 mm
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 7,98*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 12,07*
€ 14,36
pro Stück
ab 2 Stück
€ 11,93*
€ 14,20
pro Stück
ab 5 Stück
€ 11,08*
€ 13,19
pro Stück
ab 10 Stück
€ 10,71*
€ 12,74
pro Stück
ab 20 Stück
€ 10,38*
€ 12,35
pro Stück
ab 3000 Stück
€ 7,98*
€ 9,50
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.