Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

VHBW 888402664 Staubsauger Zubehör/Zusatz Akku


Menge:  Stück  
Produktinformationen
VHBW 888402664 Staubsauger Zubehör/Zusatz Akku
VHBW 888402664 Staubsauger Zubehör/Zusatz Akku
VHBW 888402664 Staubsauger Zubehör/Zusatz Akku
VHBW 888402664 Staubsauger Zubehör/Zusatz Akku
VHBW 888402664 Staubsauger Zubehör/Zusatz Akku
VHBW 888402664 Staubsauger Zubehör/Zusatz Akku
VHBW 888402664 Staubsauger Zubehör/Zusatz Akku
VHBW 888402664 Staubsauger Zubehör/Zusatz Akku
Artikel-Nr.:
     CIDE0-106150649
Hersteller:
     VHBW
Herst.-Nr.:
     888402664
EAN/GTIN:
     k.A.
Suchbegriffe:
Ersatzakku Saugroboter
Ersatzakku Staubsaugerroboter
Saugroboter Ersatzakku
Staubsaugerroboter Ersatzakku
Neuware, originalverpackt Kein Originalprodukt - hochwertiges und kompatibles Zubehör der Marke vhbw Der Akku kann mit dem originalen oder einem kompatiblen Ladegerät geladen werden Technische Daten: Technologie: Ni-MH Spannung: 14.4V Kapazität: 1500mAh Nennenergie: 21.60Wh Anzahl der Zellen: 12 Farbe: Gelb Passend für folgende Saugroboter:iRobotRoomba 500 Roomba 500 APS Roomba 505 Roomba 510 Roomba 520 Roomba 521 Roomba 530 Roomba 531 Roomba 532 Roomba 534 Roomba 535 Roomba 540 Roomba 550 Roomba 551 Roomba 555 Roomba 560 Roomba 561 Roomba 562 Roomba 563 Roomba 564 Roomba 565 Roomba 570 Roomba 572 Roomba 577 Roomba 580 Roomba 581 Roomba 582 Roomba 583 Roomba 590 Roomba 605 Roomba 610 Roomba 611 Roomba 612 Roomba 614 Roomba 615 Roomba 616 Roomba 618 Roomba 620 Roomba 621 Roomba 625 Roomba 630 Roomba 650 Roomba 651 Roomba 660 Roomba 665 Roomba 670 Roomba 671 Roomba 675 Roomba 681 Roomba 695 Roomba 700 Roomba 760 Roomba 770 Roomba 774 Roomba 775 Roomba 775 Pet Roomba 776 Roomba 776p Roomba 780 Roomba 782 Roomba 782E Roomba 785 Roomba 790 Roomba 800 Roomba 80501 Roomba 80501e Roomba 866 Roomba 870 Roomba 871 Roomba 872 Roomba 876 Roomba 880 Roomba 882 Roomba 882E Roomba 886 Roomba 900 Roomba 960 Roomba 966 Roomba 980 Roomba R3500 Scooba 450 KlarsteinCleanfriend Veluce R290 RoboticU290 Ersetzt folgende Originalakkus: 11702 GD-Roomba-500 VAC-500NMH-33 Lieferumfang:1x Akku
Weitere Informationen:
Merkmale
Produkttyp
Akku
Akku-/Batterietechnologie
Nickel-Metallhydrid (NiMH)
Akku-/Batteriekapazität
1500 mAh
Akku-/Batteriespannung
14.4 V
Batteriekapazität
21.6 Wh
Markenkompatibilität
iRobot
Kompatibilität
iRobot Roomba 500 iRobot Roomba 500 APS iRobot Roomba 505 iRobot Roomba 510 iRobot Roomba 520 iRobot Roomba 521 iRobot Roomba 530 iRobot Roomba 531 iRobot Roomba 532 iRobot Roomba 534 iRobot Roomba 535 iRobot Roomba 540 iRobot Roomba 550 iRobot Roomba 551 iRobot Roomba 555 iRobot Roomba 560 iRobot Roomba 561 iRobot Roomba 562 iRobot Roomba 563 iRobot Roomba 564 iRobot Roomba 565 iRobot Roomba 570 iRobot Roomba 572 iRobot Roomba 577 iRobot Roomba 580 iRobot Roomba 581 iRobot Roomba 582 iRobot Roomba 583 iRobot Roomba 590 iRobot Roomba 605 iRobot Roomba 610 iRobot Roomba 611 iRobot Roomba 612 iRobot Roomba 614 iRobot Roomba 615 iRobot Roomba 616 iRobot Roomba 618 iRobot Roomba 620 iRobot Roomba 621 iRobot Roomba 625 iRobot Roomba 630 iRobot Roomba 650 iRobot Roomba 651 iRobot Roomba 660 iRobot Roomba 665 iRobot Roomba 670 iRobot Roomba 671 iRobot Roomba 675 iRobot Roomba 681 iRobot Roomba 695 iRobot Roomba 700 iRobot Roomba 760 iRobot Roomba 770 iRobot Roomba 774 iRobot Roomba 775 iRobot Roomba 775 Pet iRobot Roomba 776 iRobot Roomba 776p iRobot Roomba 780 iRobot Roomba 782 iRobot Roomba 782E iRobot Roomba 785 iRobot Roomba 790 iRobot Roomba 800 iRobot Roomba 80501 iRobot Roomba 80501e iRobot Roomba 866 iRobot Roomba 870 iRobot Roomba 871 iRobot Roomba 872 iRobot Roomba 876 iRobot Roomba 880 iRobot Roomba 882 iRobot Roomba 882E iRobot Roomba 886 iRobot Roomba 900 iRobot Roomba 960 iRobot Roomba 966 iRobot Roomba 980 iRobot Roomba R3500 iRobot Roomba Scooba 450 Klarstein Cleanfriend Veluce R290 Robotic U290
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 38,08*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 50,37*
€ 59,94
pro Stück
ab 2 Stück
€ 49,79*
€ 59,25
pro Stück
ab 5 Stück
€ 47,39*
€ 56,39
pro Stück
ab 10 Stück
€ 44,43*
€ 52,87
pro Stück
ab 20 Stück
€ 43,62*
€ 51,91
pro Stück
ab 3000 Stück
€ 38,08*
€ 45,32
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.