Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

BABY born Sister Styling Head Princess Doll make-up & hair styling set


Menge:  Stück  
Produktinformationen
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
BABY born Sister Styling Head Princess Doll make-up & hair styling set
Artikel-Nr.:
     CIDE0-111632753
Hersteller:
     Zapf Creation
Herst.-Nr.:
     835432
EAN/GTIN:
     4001167835432
Suchbegriffe:
Frisierkopf
Schminkkopf
Stylingkopf
Spiel-Puppen
Weitere Informationen:
Logistikdaten
Breite des Versandkartons
574 mm
Höhe des Versandkartons
548 mm
Verpackungsdaten
Verpackungsbreite
270 mm
Verpackungstiefe
180 mm
Verpackungshöhe
280 mm
Verpackungsvolumen
14000 cm³
Merkmale
Produkttyp
Doll make-up & hair styling set
Empfohlenes Alter in Jahren (mind.)
3 Jahr(e)
Produktfarbe
Mehrfarbig
Empfohlenes Alter in Jahren (max.)
12 Jahr(e)
Markenkompatibilität
BABY born
Material
Kunststoff
Fantasievolles Spielen
Ja
Weitere Suchbegriffe: Spielpuppen, frisierkopf zapf, frisierkopf
Die besten Konditionen aller 2 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 26,21*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 36,21*
€ 43,09
pro Stück
ab 2 Stück
€ 35,10*
€ 41,77
pro Stück
ab 5 Stück
€ 32,42*
€ 38,58
pro Stück
ab 10 Stück
€ 31,42*
€ 37,39
pro Stück
ab 20 Stück
€ 31,00*
€ 36,89
pro Stück
ab 3000 Stück
€ 26,21*
€ 31,19
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.