Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

NRGkick Set Optimal Schwarz, Blau, Rot


Menge:  Stück  
Produktinformationen
NRGkick Set Optimal Schwarz, Blau, Rot
NRGkick Set Optimal Schwarz, Blau, Rot
Artikel-Nr.:
     CIDE0-91523593
Hersteller:
     NRGkick
Herst.-Nr.:
     12201001
EAN/GTIN:
     9120075710602
Suchbegriffe:
E-Auto-Ladestation mobil
Elektroauto-Ladestation mobil
e-auto-ladestation mobil
NRGkick is everything your electric vehicle needs to charge

The highly innovative NRGkick portable charging unit is the safest charging unit on the market – and arguably the smartest. With NRGkick, it is possible to charge as quickly as possible at any standard outlet and even at public charging stations (with up to 22 kW, 1-/2-/3-phase). The groundbreaking, patented high-level safety connector system with temperature monitoring at each phase pin ensures that scorched sockets are ruled out – whether CEE32, CEE16 or domestic sockets.
Innovations such as autonomous load management, blackout protection, locally assignable charging reports via WiFi and the possibility to upgrade further functions via the app at any time (such as photovoltaic-led charging with phase transition in the near future) prove that with NRGkick you are not only technically on the cutting edge, but far beyond it!

Fastest possible charging (up to 22 kW)

With NRGkick, all electric vehicles with Type 2 interface, whether 1-, 2- or 3-phase, can be charged at the maximum possible AC charging speed (up to 22 kW). Compared to the “emergency charging cable” for household sockets, this means that charging is up to 10 times faster and you can start your next journey fully charged in the shortest possible time instead of waiting many hours.

Simple and straightforward

With NRGkick, you don’t have to spend a lot of time with planning and installing: NRGkick can be used immediately at any standard socket and also at public charging stations using the optionally available Type 2 plug attachment. This means you can charge your electric car wherever there is electricity and simply have your “wallbox” with you when you need it! Of course, you can also leave NRGkick permanently connected to your power outlet – it is absolutely temperature-resistant and even rain cannot harm it.

No installation necessary

A huge advantage of the NRGkick charging unit is that nothing more than an electrical outlet is required – so unlike wallboxes, complicated installations are unnecessary, saving a lot of time and money. The residual current protection mechanism for AC and DC fault currents, which would otherwise have to be installed separately, is also already included.

Suitable for all sockets and charging columns

NRGkick Smart Attachments are available for all standard sockets and soon also for public charging stations. So NRGkick is really all your electric vehicle needs for charging.
When connecting to standard household sockets, NRGkick of course observes the respective country-specific regulations – for example, in Switzerland, electric vehicles may only be charged at a maximum of 8A at household sockets. With NRGkick, you can be sure that all specifications are correctly adhered to.
Thanks to the Type 2 Smart Attachment, you can also charge with NRGkick at public charging stations and thus dispense the additional Mode 3 cable that would otherwise be required.

The safest charging unit on the market

NRGkick offers a wide range of safety features, some of which have never been seen before, such as the patented high-level safety connector system with hot-unplug detection and arc protection, as well as temperature monitoring for each Smart Attachment on each individual phase pin! For domestic plug attachments, we record the temperature on both pins…. Scorched sockets are a thing of the past once and for all!
But these are only two of an incredible number of safety functions, NRGkick offers with blackout protection and undervoltage protection, overvoltage protection, phase shift detection, wrong connection test, switch contact diagnosis, protective conductor test by means of loop impedance measurement, included residual current protection (AC, DC + 6 mA), mains frequency diagnosis, automatic self-test and many, many more other functions!

Extremely robust

Of course, safety also includes the fact that NRGkick is extremely resistant to external influences and tampering by third parties. Therefore, the loading unit has the highest load values and a variety of functions to ensure this, such as:
Anti-theft and tampering protection, drive-over protection, temperature resistance -40 to +70 °C (operating temperature), water- and dustproof (IP67), shock and impact resistance (IK10), soft components on charging unit and Connector Unit for optimal haptics and scratch protection, highest number of mating cycles due to silver coating of all plug attachment contact parts,…

Patented high-level safety connector system

The NRGkick’s patented high-level safety connector system incorporates unique features that are far ahead of the market. It consists of the Connector Unit and Smart Attachments, which are available for all standard sockets as well as for public charging stations. So NRGkick is indeed everything an electric vehicle driver ever needs to charge his vehicle anywhere there is electricity!
However, the system scores with many more features. For example, it enables temperature measurement – and this for each individual Smart Attachment and here even at each individual phase pin. In the case of domestic Smart Attachments, the temperature is recorded on both pins. Scorched sockets are therefore impossible with NRGkick!
Another unique feature is the fully automatic hot-unplug detection of the system. This ensures that when disconnecting the charging unit from the power supply, no dangerous arcs can occur for you and your socket.
An additional LED display on the Connector Unit, haptic optimisation through the use of soft components, the avoidance of any “cable tangle” and many other functions make the safety plug system an outstanding innovation!

Thermo-protect temperature management
If a socket becomes too hot, this is detected thanks to the temperature monitoring of the Smart Attachments at each phase pin. Thus NRGkick is able to regulate the charging current completely independently by means of the included temperature management and to guarantee a safe operation without danger. For household sockets, both pins are temperature monitored, so there is always absolute safety for charging unit AND socket – no matter at which connection!

Autonomous load management and blackout protection

An absolutely unique feature: NRGkick brings autonomous load management and protects against blackouts! This means: If NRGkick detects that the voltage drops too much due to a high load in the grid, the charging current is automatically regulated so that the power grid can “recover” or stabilise.
Unlike other load management systems, no complex configuration is required here – the NRGkick’s autonomous load management functions fully automatically and without any user intervention. In addition to this unique function, other load management options will also be available for NRGkick in the future.

Bluetooth and WiFi

Thanks to the large number of interfaces, it is ensured that NRGkick can always be accessed anywhere. Every NRGkick has a Bluetooth and WiFi interface (optional GSM/GPS/SIM) as well as access to the NRGkick Cloud and the Web API. So via the free NRGkick app for iOS and Android you can access the charging unit at any time and use all advanced features.

Full connectivity with GSM/GPS/SIM

The NRGkick variant with GSM/GPS/SIM ensures that you really have access to your NRGkick from anywhere. Not only EDGE and GPRS are used, but also 4G M1 and 4G NB-IoT – these connection Types have been specially developed for “Internet of Things” applications and are designed to provide access to your NRGkick even in difficult communication situations (e.g. underground garages)! For example, when charging costs are only reimbursed to third parties if they have taken place at certain locations, you can be sure that the charges are securely recorded and transmitted thanks to GSM/GPS/SIM.

Transportable and compact

Goodbye, bulky charging brick and unsightly giant metal cylinder! NRGkick is one of the smallest intelligent 22 kW charging units ever. Its small dimensions and literally “handy size” make it convenient and easy to handle.
In contrast to permanently installed wallboxes, NRGkick can be easily taken anywhere if required. Thanks to the extremely low weight of around four kilograms for the 5m variant and the particularly flexible, high-quality charging cable, NRGkick is especially pleasant to handle and will accompany you on your travels in no time at all.

Smart functions

The free NRGkick app gives you access to a wide range of intelligent functions:
Detailed charging statistics, display of charging power costs, automatic sending of charging reports (PDF & CSV), overview of charged energy amount, definable charging start time, scheduled charging with charging plans, energy counter, infinitely adjustable charging current in 1 A steps, charge start/charge stop at any time, adjustable charging energy amount,…

Charging networks – Ready for charging (OCPP)

NRGkick has the optional ability to communicate via the OCPP standard and thus join charging networks. This provides the ability to transmit the amount of energy charged and other data via OCPP to an operator of such a charging network.

Ready for grid-friendly control

The grid-serving control of charging units is becoming increasingly important – NRGkick is already prepared for this. Thanks to the versatile communication options (Bluetooth, WiFi, GSM/SIM, Cloud) and standards (OCPP), NRGkick is absolutely future-proof.

Locally assignable charging reports via WiFi

In the NRGkick app, it is also possible to specify the location of the WiFi networks that have been set up – for example, “At home” or “At work”. This information is later also visible in the charging reports, making it possible to make accurate statements about the amount of energy charged at a specific location!

Charge reports with GPS coordinates (for GSM/GPS/SIM variant)

NRGkick comes with connectivity via Bluetooth and WiFi as standard. However, it is also available with additional communication options – GSM/GPS and integrated SIM! This, in effect, allows the charging unit to be accessed from anywhere without you having to be nearby and regardless of any WiFi networks that may not be available.
Through GPS, NRGkick also has the ability to display charges in charge reports with the associated geolocation data! This allows you to see exactly where and how much was charged – which can be very helpful if you only want to track charges from certain locations (e.g. for billing purposes).

Upgradeable

NRGkick adapts to your needs – so features can be upgraded at any time after purchase! You already have an electric vehicle, but are planning your photovoltaic system for the next few years? No problem with NRGkick! Get features like photovoltaic-led charging with phase transition for your NRGkick anytime later – without additional hardware, without buying a new charging unit! In addition to photovoltaic-led charging with phase transition, there will be many other features that you can add to NRGkick at any time later if you wish: Communication via OCPP and soon advanced load management, fleet management and much more!

Updateable

NRGkick is not only upgradeable – but also absolutely future-proof via Over-the-Air (OTA) updates, as new functions and improvements are automatically downloaded from your NRGkick and are immediately available.

Highest quality

NRGkick was the first mobile charging unit ever to be validated and certified by VDE and ÖVE. The VDE (Verband der Elektrotechnik Elektronik Informationstechnik e. V.) is the most respected body for this ever. This testifies to the compliance with the relevant norms and standards and is proof of the superior product and manufacturing quality of NRGkick. At NRGkick, not only the products themselves, but also the manufacturing facility are certified and monitored by VDE and ÖVE!
For this reason, NRGkick proudly carries the VDE and ÖVE labels on the product.
Weitere Informationen:
Merkmale
Stecker
Typ 2
Ausgangsleistung
22 kW
Ausgangsstrom
32 A
Ladekabellänge
10 m
Energieschutzeigenschaften
Überspannung, Überhitzung, Unterspannung
WLAN
Ja
Bluetooth
Ja
Produktfarbe
Schwarz, Blau, Rot
Technische Details
Konformitätsbescheinigungen
VDE
Nachhaltigkeitskonformität
Ja
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 1.162,21*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 1.347,62*
€ 1.603,67
pro Stück
ab 2 Stück
€ 1.304,67*
€ 1.552,56
pro Stück
ab 5 Stück
€ 1.218,77*
€ 1.450,34
pro Stück
ab 10 Stück
€ 1.190,14*
€ 1.416,27
pro Stück
ab 500 Stück
€ 1.162,21*
€ 1.383,03
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.