Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

POUT EYES 8 3-in-1-Monitorständer aus Holz (Hub mit schneller kabelloser Ladestation, schwarz)


Menge:  Stück  
Produktinformationen
POUT EYES 8 3-in-1-Monitorständer aus Holz (Hub mit schneller kabelloser Ladestation, schwarz)
POUT EYES 8 3-in-1-Monitorständer aus Holz (Hub mit schneller kabelloser Ladestation, schwarz)
POUT EYES 8 3-in-1-Monitorständer aus Holz (Hub mit schneller kabelloser Ladestation, schwarz)
POUT EYES 8 3-in-1-Monitorständer aus Holz (Hub mit schneller kabelloser Ladestation, schwarz)
POUT EYES 8 3-in-1-Monitorständer aus Holz (Hub mit schneller kabelloser Ladestation, schwarz)
POUT EYES 8 3-in-1-Monitorständer aus Holz (Hub mit schneller kabelloser Ladestation, schwarz)
Artikel-Nr.:
     CIDE0-93621248
Hersteller:
     POUT
Herst.-Nr.:
     POUT-02401-B
EAN/GTIN:
     8809418160984
Suchbegriffe:
Allzweckschrank
Mehrzweck-Schrank
Mehrzweckschrank
Multifunktions-Schrank
Additional expansion ports The hub built into the right side of the stand will not only make it easier to access sockets that are often hidden behind your monitor or the back of your computer case, but will also expand your devices with additional inputs: 1 USB 3.0 port with super fast Quick Charge, 3 USB 3.0 ports, microSD and SD card reader, which will allow you to conveniently connect more external devices such as external drives, phones, cameras, camcorders or printers. Ecological materials The material of the Eyes8 stand is mostly maple wood-colored MDF - a material made from natural wood fibers. Inductive wireless charging Enjoy fast charging that supports outputs of 5 to 15 watts, charging your devices with the highest efficiency. Eyes8 works great with all wirelessly charged phones using Qi technology. Plug&Play The cradle is easy to use and set up, plug-and-play compatible, with connectivity on-the-go and no drivers to install. It works with Linux, Mac and Windows systems. Ergonomics and more Underneath the stand, you can put away an unused keyboard or mouse for extra workspace on your desk. Elevating the monitor ensures working in a healthier position for our body and prevents eye strain, back, neck and wrist pain. The camera at eye level also makes us look better during a video conference, for example, than when the device shows us "from below".
Weitere Informationen:
Sonstige Funktionen
Mindestsystemvoraussetzungen
The wireless charging function is compatible with all devices that use Qi charging, including: Samsung Galaxy S20, S20 +, S20 Ultra, S10, S10e, S10 +, S9, S9 +, S8, S8 +, S7, S7 Edge, S6, S6 Edge, Note 10, Note 10+, Note 10, Note 10+, Note 9, Note 8, Note 5, Note Ultra iPhone SE 2020, 12 Mini, 12, 12 Pro, 12 Pro Max, 11, 11 Pro, 11 Pro Max, Xs, Xs Max / Xr / X / 8/8 Plus Xiaomi Mi10, Mi9 Google Pixel 5, 4, 4XL, 3, 3XL Huawei P30 Pro, Mate 30 Pro, Mate 30, Mate 20 Pro and many other models of phones, tablets and mobile devices.
Abmessungen (BxTxH)
563 x 200 x 57 mm
Kompatible Betriebssysteme
Linux, Mac oraz Windows
Hot-Plug-Unterstützung
Ja
Spezielle Eigenschaften
3in1: monitor stand + built-in USB hub with fast charging + wireless inductive charging, Raises the monitor by 5,5 cm, Place for a pen, The ability to hide the mouse and keyboard, Built-in microSD and SD card reader, Additional USB expansion ports
Maximale Betriebstemperatur
40 °C
Ausgangsleistung
24 W
Anschluß zu PC
Ja
Inhalte
Monitor stand with fast charger and wireless charging of 3-in-1 devices x1 Power cable x1 PC cable x1 USB-C to USB Adapter x1
Weitere Anschlüsse
SD card reader x1 USB 3.0 type A x3 MicroSD card reader x1 USB 3.0 type C x1
Größe des DesignJet-Modells (metrisch)
56.3 x 20 x 5.7 cm
Technische Eigenschaften
Wireless charging, Built-in USB hub, Temperature range (operation): 0 - 40 °C, Temperature range (storage): -10 - 50 °C
Energie
Eingangsspannung
5V 3A / 9V 2A / 12V 1.5A V
Ausgangsspannung
5W / 7.5W / 10W / 15W V
Spannung
5V 3A / 9V 2A / 12V 1.5A V
Verpackungsdaten
Menge pro Behälter
1 Stück(e)
Anschlüsse und Schnittstellen
Anschluss 1
USB 3.0 type C x1
Anschluss 2
USB 3.0 type A x3
Merkmale
Produkttyp
Notebook-Schrank
Produktfarbe
Schwarz
Markenkompatibilität
Universal
Kompatibilität
The wireless charging function is compatible with all devices that use Qi charging, including: Samsung Galaxy S20, S20 +, S20 Ultra, S10, S10e, S10 +, S9, S9 +, S8, S8 +, S7, S7 Edge, S6, S6 Edge, Note 10, Note 10+, Note 10, Note 10+, Note 9, Note 8, Note 5, Note Ultra iPhone SE 2020, 12 Mini, 12, 12 Pro, 12 Pro Max, 11, 11 Pro, 11 Pro Max, Xs, Xs Max / Xr / X / 8/8 Plus Xiaomi Mi10, Mi9 Google Pixel 5, 4, 4XL, 3, 3XL Huawei P30 Pro, Mate 30 Pro, Mate 30, Mate 20 Pro and many other models of phones, tablets and mobile devices.
Material
ABS, MDF-Platten, Thermoplastisches Elastomer (TPE)
Oberflächenfärbung
Monochromatisch
Oberflächenlackierung
Matt
Einfach zu säubern
Ja
Abgerundete Kanten
Ja
Marke
Pout
Betriebstemperatur
0 - 40 °C
Technische Details
Geeignet für
Monitor
Logistikdaten
EAN/UPC/GTIN
8809418160984
Gewicht und Abmessungen
Breite
563 mm
Tiefe
200 mm
Höhe
57 mm
Gewicht
1340 g
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 81,37*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 105,02*
€ 124,97
pro Stück
ab 2 Stück
€ 104,04*
€ 123,81
pro Stück
ab 5 Stück
€ 96,95*
€ 115,37
pro Stück
ab 10 Stück
€ 92,92*
€ 110,57
pro Stück
ab 500 Stück
€ 81,37*
€ 96,83
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.