Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

BlueOptics BL464801GN3M30 Serial Attached SCSI (SAS)-Kabel 3 m 6 Gbit/s Schwarz


Menge:  Stück  
Produktinformationen
BlueOptics BL464801GN3M30 Serial Attached SCSI (SAS)-Kabel 3 m 6 Gbit/s Schwarz
BlueOptics BL464801GN3M30 Serial Attached SCSI (SAS)-Kabel 3 m 6 Gbit/s Schwarz
BlueOptics BL464801GN3M30 Serial Attached SCSI (SAS)-Kabel 3 m 6 Gbit/s Schwarz
BlueOptics BL464801GN3M30 Serial Attached SCSI (SAS)-Kabel 3 m 6 Gbit/s Schwarz
BlueOptics BL464801GN3M30 Serial Attached SCSI (SAS)-Kabel 3 m 6 Gbit/s Schwarz
BlueOptics BL464801GN3M30 Serial Attached SCSI (SAS)-Kabel 3 m 6 Gbit/s Schwarz
Artikel-Nr.:
     CIDE1-84741760
Hersteller:
     CBO
Herst.-Nr.:
     BL464801GN3M30
EAN/GTIN:
     4063232055039
Suchbegriffe:
InfiniBand Kupferkabel
InfiniBand Netzwerkkabel
InfiniBand Patchkabel
SAS Cable
High speed rack solution Infortrend 9370CMSASCAB6-0030 compatible BlueLAN © MiniSAS hybrid cable with SFF-8088 to SFF-8644 connection (external MiniSAS hybrid x4 plug 26-pin to 36-pin external MiniSAS hybrid plug), for connecting hardware in racks and across adjacent racks . Infortrend 9370CMSASCAB6-0030 compatible BlueLAN MiniSAS hybrid cables are suitable for connecting SAS devices (such as hard drives, controllers, storage area network hardware, etc.). Infortrend 9370CMSASCAB6-0030 compatible BlueLAN MiniSAS hybrid cables support transmissions of up to 6Gbit / s (with 3Gb / s SAS and 6Gb / s SAS protocol). Inexpensive solution Infortrend 9370CMSASCAB6-0030 compatible MiniSAS hybrid cables represent a next generation SAS I / O interface that offers high density and high speed. Due to the compact construction and the slim design of the HD connector, less space is required when building a system. With these hybrid cables you can connect SAS to SAS HD. MiniSAS hybrid twinaxial copper cables are the most frequently chosen connection solution for professional use with short transmission distances in data centers and can be installed quickly and flexibly. The biggest advantages of the Infortrend 9370CMSASCAB6-0030 compatible cable are the low power consumption of 0.1 watts, the low latency, and the low price. Benefit now from a cost-effective and environmentally friendly solution. High bandwidth, low failure rate Passive Infortrend 9370CMSASCAB6-0030 compatible BlueLAN SFF-8088 to SFF-8644 MiniSAS hybrid cables do not use any active components for data transmission. This is taken over by the hardware used, which Infortrend 9370CMSASCAB6-0030 compatible SFF-8088 to SFF-8644 MiniSAS hybrid twinaxial copper cable must support according to the data sheet. Achieve maximum speed with the highest availability for your storage solutions with Infortrend 9370CMSASCAB6-0030 compatible MiniSAS hybrid cables. Infortrend 9370CMSASCAB6-0030 compatible MiniSAS hybrid cables from BlueLAN replace the original cable from Infortrend with at least equivalent, if not better cable and connector components. Highest availability Less maintenance due to long service life with Infortrend 9370CMSASCAB6-0030 compatible SFF-8088 to SFF-8644 MiniSAS hybrid twinaxial cables, which are exclusively components from market-leading manufacturers for cables (including Amphenol, Belden, Molex, TE Connectivity) and integrated circuits (including Maxim Integrated, Netlogic , Mindspeed, Analog Devices). Infortrend 9370CMSASCAB6-0030 compatible SFF-8088 to SFF-8644 MiniSAS hybrid cables are designed for above-average operating times of approx. 5,000,000 MTBF hours. This corresponds to an above-average lifespan of 10 years and enables you to set up your network for the future. All Infortrend 9370CMSASCAB6-0030 compatible 10GBase cables offer high availability and reduce the likelihood of critical data link failure in high-speed network systems to an absolute minimum. Rely on BlueLAN products from now on!
Weitere Informationen:
Merkmale
Kabellänge
3 m
Anschluss 1
MiniSAS-HD (SFF-8644)
Anschluss 2
MiniSAS (SFF-8088)
Anschluss1 Formfaktor
Gerade
Anschluss2 Formfaktor
Gerade
Steckerverbindergeschlecht
Männlich/Männlich
Datenübertragungsrate (max)
6 Gbit/s
Produktfarbe
Schwarz
Kabelfarbe
Schwarz
AWG Kabelgröße
30
Gewicht
150 g
Verpackungsdaten
Paketgewicht
160 g
Die besten Konditionen aller 2 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 121,62*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 154,36*
€ 183,69
pro Stück
ab 2 Stück
€ 151,42*
€ 180,19
pro Stück
ab 5 Stück
€ 141,95*
€ 168,92
pro Stück
ab 10 Stück
€ 137,07*
€ 163,11
pro Stück
ab 500 Stück
€ 121,62*
€ 144,73
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.