Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz


Menge:  Stück  
Produktinformationen
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G LTE 256 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 10 Pro Schwarz
Artikel-Nr.:
     CIDE1-87923518
Hersteller:
     Fujitsu
Herst.-Nr.:
     VFY:Q5010MC1BMDE
EAN/GTIN:
     4063872858939
Suchbegriffe:
Fujitsu Tablet
Fujitsu Tablet-PCs
Fujitsu TabletPCs
Fujitsu Tablets
Weitere Informationen:
Akku/Batterie
Akku-/Batterietechnologie
Lithium-Ion (Li-Ion)
Batteriekapazität
31 Wh
Akku-/Batteriebetriebsdauer
10 h
Leistungen
Persönliches Infomanagement (PIM)
Wecker, Taschenrechner, Kalender
Passwortschutz-Art
BIOS, HDD, Supervisor, Benutzer
Umgebungslichtsensor
Ja
Gyroskop
Ja
Annäherungssensor
Ja
Elektronischer Kompass
Ja
Kamera
Rückkamera-Typ
Einzelne Kamera
Auflösung Rückkamera (numerisch)
8 MP
Frontkamera
Ja
Auflösung Frontkamera (numerisch)
2 MP
Prozessor Besonderheiten
Verbesserte Intel SpeedStep Technologie
Ja
Execute Disable Bit
Ja
Leerlauf Zustände
Ja
Intel® 64
Ja
Intel® Software Guard Extensions (Intel® SGX)
Ja
Intel® Virtualization Technologie (VT-X)
Ja
Intel® Virtualisierungstechnik für direkte I/O (VT-d)
Ja
Intel® VT-x mit Extended Page Tables (EPT)
Ja
Grafik
Grafikkarte-Familie
Intel
Speichermedium
Interne Speicherkapazität
256 GB
Integrierter Kartenleser
Ja
Speichermedien
eMMC
Kompatible Speicherkarten
MicroSD (TransFlash), MicroSDHC, MicroSDXC, SD, SDHC, SDXC
Max. Speicherkartengröße
512 GB
Prozessor
Prozessorhersteller
Intel
Prozessorfamilie
Intel® Pentium® Silver
Prozessor
N5030
Prozessor-Taktfrequenz
1.1 GHz
Prozessor Boost-Frequenz
3.1 GHz
Anzahl Prozessorkerne
4
Speicher
Speicherkapazität
8 GB
Interner Speichertyp
LPDDR4-SDRAM
RAM-Speicher maximal
8 GB
Speichertaktfrequenz
2400 MHz
Bildschirm
Bildschirmdiagonale
10.1 "
Display-Auflösung
1920 x 1200 Pixel
Panel-Typ
IPS
Helligkeit
500 cd/m²
Blendfreier Bildschirm
Ja
Art des Touchscreens
Kapazitiv
HD-Typ
WUXGA
Natives Seitenverhältnis
16:9
Audio
Anzahl eingebauter Lautsprecher
2
Mikrofonanzahl
2
Audio-System
Realtek ALC255
Anschlüsse und Schnittstellen
USB 3.2 Gen 1 (3.1 Gen 1) Anzahl der Anschlüsse vom Typ A
1
USB 3.2 Gen 2 (3.1 Gen 2) Anzahl der Anschlüsse vom Typ C
1
Kombinierter Kopfhörer-/Mikrofon-Anschluss
Ja
Gleichstrom-Anschluss (DC)
Ja
Gewicht und Abmessungen
Breite
262.8 mm
Tiefe
168.9 mm
Höhe
12.4 mm
Gewicht
605 g
Netzwerk
Mobile Netzwerkverbindung
Ja
Top WLAN-Standard
Wi-Fi 5 (802.11ac)
Mobilfunknetzgenerierung
4G
4G-Standards
LTE
Bluetooth
Ja
Bluetooth-Version
5.0
WLAN-Standards
802.11a, 802.11b, 802.11g, Wi-Fi 4 (802.11n), Wi-Fi 5 (802.11ac)
Wi-Fi Datenrate (max)
1733 Mbit/s
Software
Plattform
Windows
Installiertes Betriebssystem
Windows 10 Pro
Design
Formfaktor
Tablet
Produktfarbe
Schwarz
Gerätetyp
Tablet PC
Schutzfunktion
Staubresistent, Wasserfest
Internationale Schutzart (IP-Code)
IP54
Zertifizierung
MIL-STD-810H, WEEE, HCT / HCL entry / WHQL
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 1.027,39*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 1.135,98*
€ 1.351,82
pro Stück
ab 2 Stück
€ 1.125,10*
€ 1.338,87
pro Stück
ab 5 Stück
€ 1.093,12*
€ 1.300,81
pro Stück
ab 10 Stück
€ 1.065,45*
€ 1.267,89
pro Stück
ab 500 Stück
€ 1.027,39*
€ 1.222,59
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.