Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

WENKO 24029100 Toilettensitz Harter Toilettensitz Thermoset Mehrfarbig


Menge:  Stück  
Produktinformationen
WENKO 24029100 Toilettensitz Harter Toilettensitz Thermoset Mehrfarbig
WENKO 24029100 Toilettensitz Harter Toilettensitz Thermoset Mehrfarbig
WENKO 24029100 Toilettensitz Harter Toilettensitz Thermoset Mehrfarbig
WENKO 24029100 Toilettensitz Harter Toilettensitz Thermoset Mehrfarbig
WENKO 24029100 Toilettensitz Harter Toilettensitz Thermoset Mehrfarbig
WENKO 24029100 Toilettensitz Harter Toilettensitz Thermoset Mehrfarbig
WENKO 24029100 Toilettensitz Harter Toilettensitz Thermoset Mehrfarbig
Artikel-Nr.:
     CIDE2-102146982
Hersteller:
     Wenko
Herst.-Nr.:
     24029100
EAN/GTIN:
     k.A.
Suchbegriffe:
Klobrille
Klodeckel
Klosettsitz
Toiletten-Brille
The high-quality Alba toilet seat made of antibacterial Duroplast is characterized by its unusual surface with a relief feel. Get a fresh sea breeze in your bathroom at home! The antibacterial Duroplast ensures more hygiene in the bathroom. In addition to the pleasant seating comfort, the toilet seat is also equipped with other practical additional functions. Loud slamming of the lid is a thing of the past with the integrated Easy-Close automatic lowering system. The toilet lid closes gently and quietly. Simply weightless. The slow lowering also prevents pinching of fingers and clothing. Its 1-button Fix-Clip hygiene attachment made of stainless steel enables quick assembly and cleaning, as the entire seat can be easily removed and clipped on again. Its attachment can be flexibly adjusted to fit standard toilets. A practical wall buffer is included in the scope of delivery. An additional rubber insert, which is attached to the toilet bowl with the Fix-Clip attachment, prevents the toilet seat from slipping. The beautiful Alba toilet seat is made of Duroplast. Duroplast toilet seats are manufactured in a complex thermomechanical process and combine high quality and functionality. It is therefore also very well suited for use in toilets with increased public traffic, such as in shops, medical practices or offices, as it is very scratch-resistant, unbreakable and hard-wearing. The hygienic surface is also easy to clean. You have a 3-year guarantee on this product from the date of purchase. The guarantee covers all material and manufacturing defects, which impair the function. Damage caused by improper handling or natural wear and tear is excluded. This warranty does not limit your statutory warranty rights. In the case of a guarantee, send the item together with the corresponding receipt free of charge and packed securely for transport to the following address: Wenko-Wenselaar GmbH & Co. KG · Department "Returns" Im Huelenfeld 17 · 40721 Hilden service@wenko.de
Weitere Informationen:
Gewicht und Abmessungen
Breite des Deckels
380 mm
Deckeltiefe
445 mm
Sitzringinnenbreite
235 mm
Sitzringinnentiefe
290 mm
Sitzringaußenbreite
375 mm
Sitzringaußentiefe
445 mm
Merkmale
Formfaktor
Verlängert
Typ
Harter Toilettensitz
Produktfarbe
Mehrfarbig
Deckel enthalten
Ja
Material
Thermoset
Einfach zu säubern
Ja
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 53,74*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 69,40*
€ 82,59
pro Stück
ab 2 Stück
€ 68,57*
€ 81,60
pro Stück
ab 5 Stück
€ 65,08*
€ 77,45
pro Stück
ab 10 Stück
€ 63,93*
€ 76,08
pro Stück
ab 500 Stück
€ 53,74*
€ 63,95
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.