| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: CIDE3-79342553 Herst.-Nr.: 04073/6 EAN/GTIN: 4014421040732 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Give disposed plastic bottles and cups etc. a second chance and protect the environment – That’s what the 2nd LIFE PET products from ONLINE stand for. Because the raw material is extracted from the recycling process of disposed PET bottles, drinking cup etc. Which means: For a cleaner environment – avoid mountains of waste. The material of the 2nd LIFE pencil case is made from recycled PET, with zipper. Dimensions 20 x 5 x 6 cm. The pencil case is the perfect allrounder for environmentally conscious people – suitable for every kind of utensils at school or at home, for make-up and much more. Weitere Informationen: Technische Details | Etui-Typ | Weiches Federmäppchen | ![](/p.gif) | Material | Metall, Kunststoff | ![](/p.gif) | Produktfarbe | Blau | ![](/p.gif) | Färbung | Monochromatisch | ![](/p.gif) | Verschlussart | Reißverschluss | ![](/p.gif) | Empfohlene Altersgruppe | Kinder | ![](/p.gif) | Empfohlenes Geschlecht | Beide Geschlechter | Lieferumfang | Anzahl | 6 | Gewicht und Abmessungen | Breite | 220 mm | ![](/p.gif) | Tiefe | 70 mm | ![](/p.gif) | Höhe | 110 mm | ![](/p.gif) | Gewicht | 666 g |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |