| |
|
| Artikel-Nr.: CIDE4-66006725 Herst.-Nr.: FL2LC02 EAN/GTIN: 4052792019827 |
| |
|
| | |
| LogiLink’s high-grade fiber pigtails are a perfect for fusion splicing inside of a fiber patch panel or wall mount fiber enclosure. Each fiber is terminated on one end and the other end is left blunt so that it can be spliced to your drop cable. LogiLink’s fiber pigtails come with an outer jacket to help protect the tight buffer fibers from being damaged. The outer jacket can easily be removed, allowing the pigtails to have a tighter bend radius and take up less space. Weitere Informationen: Verpackungsdaten | Verpackungsbreite | 180 mm | | Verpackungstiefe | 180 mm | | Paketgewicht | 400 g | Technische Details | Konformitätsbescheinigungen | RoHS | Merkmale | Kabellänge | 2 m | | Anschluss 1 | 12x LC | | Produktfarbe | Mehrfarbig | | Jackenmaterial | Raucharm halogenfrei (LSZH) | | Lichtleitertyp | OM2 | | Kabel mode struktur | Multi-Modus | | Zertifizierung | CE, DIN EN 50173-1, IEC/ISO 11801 |
|
| | |
| | | |
| | | |
| |